Elongated Toilet Bowl in White
Liberty Elongated Toilet Bowl in White
Product Details
Product Details
- Flushes Powerfully Using 1.28 GPF
- ADA Compliant Height
- Extra-Large Footprint Easily Covers Old Floor
- Industry-Leading 15 Year Warranty
- Exceeds Industry Line Carry Standards
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- Liberty
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- IAPMO Listed:
- Yes
- Toilet Bowl Height:
- 17-4/5
- Toilet Bowl Length:
- 28-1/10
- Toilet Bowl Width:
- 15-1/2
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Type:
- N11020301
- UPC:
- 732291112031