LIBERTY 1.28 GPF 10 ROUGH-IN RIGHT HANDLE TANK
Liberty LIBERTY 1.28 GPF 10 ROUGH-IN RIGHT HANDLE TANK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flushes Powerfully Using 1.28 GPF
- 3" Flapper for Reliable Performance
- 400A Fluid master Fill Valve
- Industry-Leading 15 Year Warranty
- Water Sense Certified
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Liberty
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Length:
- 19-3/10 in
- Toilet Bowl Width:
- 8-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- UPC:
- 732291113014
- WaterSense Labeled:
- Yes