PHANTOM 0.8 GPF ONE PIECE ELONGATED BOWL 12 ADA HEIGHT RIGHT HANDLE TOILET WHITE VITREOUS CHINA GLAZED
Phantom™ PHANTOM 0.8 GPF ONE PIECE ELONGATED BOWL 12 ADA HEIGHT RIGHT HANDLE TOILET WHITE VITREOUS CHINA GLAZED
Product Details
Product Details
- Flushes powerfully using 0.8 GPF thanks to pa+DG4:DK4tented, vacuum-assist Stealth Technology
- Seamless one piece design, with skirted, easy-to-clean bowl
- MaP Premium rated - flushes 1000g
- Industry-Leading 15 year warranty
- Reliable Fluid master 400A Fill Valve
- Extra-Large Footprint easily covers old floor
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.10-12
- Collection:
- Phantom™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Toilet Bowl Height:
- 17
- Toilet Bowl Length:
- 29
- Toilet Bowl Width:
- 15-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- Type:
- N330101RWH
- UPC:
- 732291331012
- WaterSense Labeled:
- Yes