This product requires certification to purchase.

12 in. MPT LDPE End Cap in Black

Niagara Plastics

CE Series 12 in. MPT LDPE End Cap in Black

  • Fast #
  • Part #NCE326
  • Item #3411619
  • Manufacturer Part #CE-326
4.2 out of 5 Customer Rating
Brand image
Niagara Plastics

CE Series 12 in. MPT LDPE End Cap in Black

  • Fast #
  • Part #NCE326
  • Item #3411619
  • Manufacturer Part #CE-326
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Offers protection for threaded pipe ends
  • Designed to secure NPT threads from damage and contamination during transit, handling and storage, and CE series are easy to install and remove
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
CE Series
Color Finish Name:
Black
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
12
Fitting Sizes:
12 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No