16 in. MPT LDPE End Cap in Black
CE Series 16 in. MPT LDPE End Cap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- CE Series
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No