This product requires certification to purchase.

2.5 gpm Showerhead in Polished Chrome

Niagara

Prismiere 2.5 gpm Showerhead in Polished Chrome

  • Fast #
  • Part #AN2825TW
  • Item #989503
  • Manufacturer Part #2825TW
4.3 out of 5 Customer Rating
Brand image
Niagara

Prismiere 2.5 gpm Showerhead in Polished Chrome

  • Fast #
  • Part #AN2825TW
  • Item #989503
  • Manufacturer Part #2825TW
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tamperproof flow compensator
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Prismiere
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Showerhead Flow Rate:
2.5 gpm
WaterSense Labeled:
No