Multi Function Full, Rain and Wide Showerhead in Brushed Nickel
Rainfall Spa™ Multi Function Full, Rain and Wide Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented pressure compensator flow control
- 2.0 gpm flow rate
- Metal coupler nut
- Non-aerating spray means less temperature loss for maximum energy savings
- 10 year warranty
- Large 8 in. dia face
- WaterSense® labeled
- Brushed Nickel finish
- Sleek, modern design with large 8 in. diameter face plate
- 360° ball joint swivel for easy adjustment
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Rainfall Spa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 1-93/100
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Multi
- Spray Type:
- Full, Rain, Wide
- UL Listed:
- No
- UPC:
- 810136022599
- WaterSense Labeled:
- Yes