This product requires certification to purchase.

Multi Function Showerhead in Chrome

Niagara

Rainfall Spa™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #AN9520CH
  • Item #5066092
  • Manufacturer Part #N9520CH
4.5 out of 5 Customer Rating
Brand image
Niagara

Rainfall Spa™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #AN9520CH
  • Item #5066092
  • Manufacturer Part #N9520CH
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented pressure compensator flow control
  • 2.0 gpm flow rate
  • Metal coupler nut
  • Non-aerating spray means less temperature loss for maximum energy savings
  • 10 year warranty
  • Large 8 in. dia face
  • WaterSense® labeled
  • Chrome finish
  • Sleek, modern design with large 8 in. diameter face plate
  • 360° ball joint swivel for easy adjustment
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
8 in
Faucet Connection Size
1/2 in
Height
1-93/100 in
Showerhead Flow Rate
2.0 gpm
Characteristics & Features
Collection
Rainfall Spa™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Full, Rain, Wide
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
732291000109