This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Niagara

Sabre 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #N22030101LWH
  • Item #9953734
  • Manufacturer Part #22.0301.01LWH
4.7 out of 5 Customer Rating
Brand image
Niagara

Sabre 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #N22030101LWH
  • Item #9953734
  • Manufacturer Part #22.0301.01LWH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flushes Powerfully with Stealth Technology - 1000g MaP Score
  • Custom 400A Fluid master Fill Valve
  • Upgraded Brass Bolt Set
  • Industry-Leading 15 Year Warranty
  • Water Sense Certified
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Sabre
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including styrene which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Length:
16-4/5 in
Toilet Bowl Width:
8-23/50 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
732291223003
WaterSense Labeled:
Yes