This product requires certification to purchase.

Elongated Toilet Bowl in White

Niagara

Sabre Elongated Toilet Bowl in White

  • Fast #
  • Part #N22020101
  • Item #9953729
  • Manufacturer Part #22.0201.01
5 out of 5 Customer Rating
Brand image
Niagara

Sabre Elongated Toilet Bowl in White

  • Fast #
  • Part #N22020101
  • Item #9953729
  • Manufacturer Part #22.0201.01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flushes Powerfully with Stealth Technology - 1000g MaP Score
  • ADA Compliant Height
  • Exceeds Industry Line Carry Standards
  • Industry-Leading 15 Year Warranty
  • Extra-Large Footprint Easily Covers Old Floor
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Sabre
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
IAPMO Listed:
Yes
Toilet Bowl Height:
15-4/5
Toilet Bowl Length:
28-2/5
Toilet Bowl Width:
17-7/10
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Type:
N22020101
UPC:
732291222013