Round Toilet Bowl in White
Sabre Round Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flushes Powerfully with Stealth Technology - 1000g MaP Score
- ADA Compliant Height
- Exceeds Industry Line Carry Standards
- Industry-Leading 15 Year Warranty
- Extra-Large Footprint Easily Covers Old Floor
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Round
- CSA Certified:
- CSA B45.1
- Collection:
- Sabre
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- IAPMO Listed:
- Yes
- Toilet Bowl Height:
- 17-3/5 in
- Toilet Bowl Length:
- 26-3/5 in
- Toilet Bowl Width:
- 15-4/5 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- UPC:
- 732291222006