This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Niagara

Sentinel™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #NN2235T
  • Item #7546010
  • Manufacturer Part #N2235T
5 out of 5 Customer Rating
Brand image
Niagara

Sentinel™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #NN2235T
  • Item #7546010
  • Manufacturer Part #N2235T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sweat-free tank
  • Maintenance-free, leak-free and no double-flushing
  • Reversible Left or Right Handle Positioning
  • 10 Year Manufacturers Warranty
  • WaterSense Certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Sentinel™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-1/4 in
IAPMO Listed:
Yes
Length:
9-3/4 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene, Formaldehyde, which are known to the State of California to cause cancer or birth defects or other reproductive harm.. For more information go to: www.P65Warnings.ca.gov.
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
732291223522
WaterSense Labeled:
Yes
Width:
17-3/4 in