0.8 gpf Toilet Tank in White
This product has been replaced by
Manufacturer Part #N33030001LCH
Shadow™ 0.8 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pre-assembled tank for fast installation
- 0.8 gpf - the most efficient toilet on the planet
- Flush valve fills from bottom for a quiet flush
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Shadow™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Length:
- 7-1/2 in
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- N33030001LWH
- UPC:
- 732291333009
- WaterSense Labeled:
- Yes
- Width:
- 16-1/8 in