This product requires certification to purchase.

0.8 gpf Toilet Tank in White

This product has been replaced by

0.8 gpf Toilet Tank in White with Right Hand Trip Lever
Niagara 0.8 gpf Toilet Tank in White with Right Hand Trip Lever
Manufacturer Part #33.0300.01RCH
Niagara

Shadow™ 0.8 gpf Toilet Tank in White

  • Fast #
  • Part #N33030001RWH
  • Item #9923804
  • Manufacturer Part #33.0300.01RWH
5 out of 5 Customer Rating
Brand image

This product has been replaced by

0.8 gpf Toilet Tank in White with Right Hand Trip Lever
Niagara 0.8 gpf Toilet Tank in White with Right Hand Trip Lever
Manufacturer Part #33.0300.01RCH
Niagara

Shadow™ 0.8 gpf Toilet Tank in White

  • Fast #
  • Part #N33030001RWH
  • Item #9923804
  • Manufacturer Part #33.0300.01RWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pre-assembled tank for fast installation
  • 0.8 gpf - the most efficient toilet on the planet
  • Flush valve fills from bottom for a quiet flush
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Only:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Shadow™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
0.8 gpf
Flow Rate Range:
Less than 1.0 gpf
Handle Material:
Zinc
Handle Type:
Lever
Length:
7-1/2 in
Material:
Vitreous China
Tank Only:
Yes
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
16-1/8 in