0.8 gpf Toilet Tank in White with Left Hand Trip Lever
Shadow 0.8 gpf Toilet Tank in White with Left Hand Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 0.8 GPF – one of the most efficient toilets on the planet
- Made with Patented, Vacuum-Assist Stealth Technology
- Powerful Flush Clears up to 1000g
- Industry-Leading 15 Year Warranty
- Made with Quality Parts: Fluidmaster PRO Fill Valve and Solid Brass Bolts
- Chrome Left Side Handle
- Pre-Assembled Tank for Quick Installation
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Shadow
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Gravity
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 32 in
- IAPMO Listed:
- Yes
- Length:
- 28-3/8 in
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 17-1/4 in
- Toilet Bowl Length:
- 23-5/8 in
- Toilet Bowl Width:
- 16-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trap Size:
- 2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- N33030001LCH
- UPC:
- 732291330169
- WaterSense Labeled:
- Yes