1.28 gpf Toilet Tank with Left Hand Lever in White
Shadow 1.28 gpf Toilet Tank with Left Hand Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flushes Powerfully with Stealth Technology - 1000g MaP Score
- Fluid master® PRO Fill Valve
- Color Matched Zinc Handle
- Industry-Leading 15 Year Warranty
- Water Sense Certified
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Shadow
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene which is known to the state of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Length:
- 16-4/5 in
- Toilet Bowl Width:
- 8-23/50 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- N33030201LWH
- UPC:
- 732291333207
- WaterSense Labeled:
- Yes