This product requires certification to purchase.

Elongated Toilet Bowl in White

Niagara

Shadow Elongated Toilet Bowl in White

  • Fast #
  • Part #N33021501
  • Item #9953741
  • Manufacturer Part #33.0215.01
5 out of 5 Customer Rating
Brand image
Niagara

Shadow Elongated Toilet Bowl in White

  • Fast #
  • Part #N33021501
  • Item #9953741
  • Manufacturer Part #33.0215.01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flushes Powerfully with Stealth Technology - 1000g MaP Score
  • Extra-Large Footprint Easily Covers Old Floor
  • Exceeds Industry Line Carry Standards
  • Industry-Leading 15 Year Warranty
  • Water Sense Certified
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Shadow
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
IAPMO Listed:
Yes
Toilet Bowl Height:
16-3/10 in
Toilet Bowl Length:
28-2/5 in
Toilet Bowl Width:
15-3/5 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
732291332156
WaterSense Labeled:
Yes