This product requires certification to purchase.

0.8 gpf Toilet Tank in White

Niagara

The Original™ 0.8 gpf Toilet Tank in White

  • Fast #
  • Part #NN7714
  • Item #4783475
  • Manufacturer Part #N7714
5 out of 5 Customer Rating
Brand image
Niagara

The Original™ 0.8 gpf Toilet Tank in White

  • Fast #
  • Part #NN7714
  • Item #4783475
  • Manufacturer Part #N7714
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quiet Powerful flush delivered with a patented Stealth® Flush Chamber
  • Reliable Fluidmaster® Fill Valve
  • Pre-Assembled Tank Components
  • No Flapper to cause leakage
  • Stylish, durable top flush button
  • 15 Year-Manufacturers Warranty
  • Saves 37% more water than standard High Efficiency Toilets
  • WaterSense Certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
The Original™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9-1/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
0.8 gpf
Flow Rate Range:
Less than 1.0 gpf
GSA Approved:
No
Handle Type:
Button
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene, Formaldehyde, which are known to the State of California to cause cancer or birth defects or other reproductive harm.. For more information go to: www.P65Warnings.ca.gov.
Toilet Type:
Tank
Trip Lever Location:
Top
UPC:
732291771429
WaterSense Labeled:
Yes
Width:
18-1/4 in