This product requires certification to purchase.

0.8 gpf Toilet Tank in White

Niagara

The Original™ 0.8 gpf Toilet Tank in White

  • Fast #
  • Part #NN7714TFH
  • Item #7877327
  • Manufacturer Part #N7714TFH
5 out of 5 Customer Rating
Brand image
Niagara

The Original™ 0.8 gpf Toilet Tank in White

  • Fast #
  • Part #NN7714TFH
  • Item #7877327
  • Manufacturer Part #N7714TFH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quiet Powerful flush delivered with a patented Stealth® Flush Chamber
  • Reliable standard Fluidmaster® Fill Valve
  • Pre-Assembled Tank Components
  • No Flapper to cause leakage
  • Durable left side handle for easy flush experience
  • 15 Year-Manufacturers Warranty
  • Saves 37% more water than standard High Efficiency Toilets
  • WaterSense Certified
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
19 in
Flow Rate
0.8 gpf
Flow Rate Range
Less than 1.0 gpf
Height
15-1/2 in
Length
9 in
Toilet Rough-In
12 in
Width
18-1/4 in
Characteristics & Features
Collection
The Original™
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Pressure
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING: This product can expose you to chemicals including Styrene, Formaldehyde, which are known to the State of California to cause cancer or birth defects or other reproductive harm.. For more information go to: www.P65Warnings.ca.gov.
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
732291771450