This product requires certification to purchase.

Trip Lever in White

Niagara

Trip Lever in White

  • Fast #
  • Part #NN2216RK1
  • Item #4069962
  • Manufacturer Part #N2216-RK1
3.3 out of 5 Customer Rating
Brand image
Niagara

Trip Lever in White

  • Fast #
  • Part #NN2216RK1
  • Item #4069962
  • Manufacturer Part #N2216-RK1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
1 in
Width
1 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
White
Material
Brass, Plastic, Rubber
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No