This product requires certification to purchase.

Wax Ring with Bolt Kit for 6 in. Waste Lines

Niagara

Wax Ring with Bolt Kit for 6 in. Waste Lines

  • Fast #
  • Part #NN2192H
  • Item #7546006
  • Manufacturer Part #N2192H
4.5 out of 5 Customer Rating
Brand image
Niagara

Wax Ring with Bolt Kit for 6 in. Waste Lines

  • Fast #
  • Part #NN2192H
  • Item #7546006
  • Manufacturer Part #N2192H
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wax ring and bolts for toilet installation
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Extra Wax:
No
Hardware Included:
Yes
Material:
Wax
Size:
6 in
With Horn:
No