1/2 Bronze Stainless Steel 600 # Sweat Full Port BV EL
1/2 Bronze Stainless Steel 600 # Sweat Full Port BV EL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The full port valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas, natural gas and aggressive water application
- Stainless trim
- Vented ball
- 2-Piece body
Specifications
- ASTM:
- ASTM B-584
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Handle Material:
- Zinc Plated Steel
- Length:
- 2-14/25 in
- MSS:
- MSS SP-110
- Pressure - Maximum:
- 600 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923681300
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve