1/2 CS 2000# WOG IPS OVAL BV
1/2 CS 2000# WOG IPS OVAL BV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carbon steel ball valve provides ease of operation with quarter-turn open to close
Specifications
- ASTM:
- ASTM A-216
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Handle Material:
- Carbon Steel
- Length:
- 2-3/5 in
- MSS:
- MSS SP-110
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 2000 psi
- UPC:
- 039923665782
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Handle
- Valve Seat Material:
- PTFE
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve