1/2 in. Brass PEX Crimp Tee
1/2 in. Brass PEX Crimp Tee
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500 Pallet: 37500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Maximum service temperature 200°F
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF-pw
- NSF Certified:
- Yes
- UPC:
- 039923374653