This product requires certification to purchase.

1/2 in. Bronze Full Port Female Solder 1000# and 150# Ball Valve

NIBCO

1/2 in. Bronze Full Port Female Solder 1000# and 150# Ball Valve

  • Fast #
  • Part #NS585HP66LFLLD
  • Item #9316445
  • Manufacturer Part #HP83HK6
5 out of 5 Customer Rating
Brand image
NIBCO

1/2 in. Bronze Full Port Female Solder 1000# and 150# Ball Valve

  • Fast #
  • Part #NS585HP66LFLLD
  • Item #9316445
  • Manufacturer Part #HP83HK6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Valve pressure rating 1,000 psi/69 bar (1/2" - 1") & 800 psi/55 bar (1 1/4" - 2") non-shock cold working pressure
  • Maximum temperature rating 300°F
  • Full port
  • Laser welded
  • Reversible handle
  • Easily adjustable pack nut
  • Triple sealed stem
  • Stainless steel ball and stem
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASME:
ASME A112.4.14
ASTM:
ASTM A-276, ASTM B-16, ASTM B-584
CSA Certified:
CSA B125.14
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Handle Material:
Carbon Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-23/25 in
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic
Material Type:
RPTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
1000, 150
Pressure Class:
1000#, 150#
Recommended Valve Application:
Cold Working Pressure, Steam
UPC:
039923423351
Valve Body Material:
Bronze
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.64 lb