This product requires certification to purchase.

1/2 in. Bronze Solder Check Valve

NIBCO

1/2 in. Bronze Solder Check Valve

  • Fast #
  • Part #NS413BD
  • Item #286706
  • Manufacturer Part #NJ73006
5 out of 5 Customer Rating
Brand image
NIBCO

1/2 in. Bronze Solder Check Valve

  • Fast #
  • Part #NS413BD
  • Item #286706
  • Manufacturer Part #NJ73006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Horizontal swing
  • Regrinding
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-62
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-11/25 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
650
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
UPC:
039923633453
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Check Valve