This product requires certification to purchase.

1/2 in. Copper Alloy Full Port Press 250# Ball Valve

NIBCO

1/2 in. Copper Alloy Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPCFP600ASLFD
  • Item #9960061
  • Manufacturer Part #NF99SX6
4.8 out of 5 Customer Rating
Brand image
NIBCO

1/2 in. Copper Alloy Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPCFP600ASLFD
  • Item #9960061
  • Manufacturer Part #NF99SX6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Press x press slip end connections
  • Not intended for gas use
  • Full port
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Multiple handle options
  • Press leak-detection feature
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASME:
ASME B16.51
ASTM:
ASTM 321, ASTM B-88, ASTM D-2000
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Plated Steel
Height:
1-23/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-23/100 in
MSS:
MSS SP-110, MSS SP-145
Material:
Copper Alloy, Plastic
Material Type:
C46500, DZR, PTFE
Maximum Temperature:
250
Minimum Temperature:
20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
225 psi
Pressure Class:
250#
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Recommended Valve Application:
Potable Water, Hot and Cold Water Systems
UL Listed:
No
UPC:
039923417435
Valve Body Material:
Copper Alloy
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.657 lb
Width:
2-14/25 in
cUPC Certified:
Yes