1/2 in. Copper Press 90° Male Elbow
1/2 in. Copper Press 90° Male Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 6400-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
All Sizes
Product Details
Product Details
- Operating pressure 200 psi cwp
- UPC, CSA approvals
- Dezincification resistant
- Used to transition between copper tube and female NPT connections
- Temperature range -20°F to 250°F
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UPC:
- 039923358882