1/2 in. Copper Press 90° Vent Elbow
1/2 in. Copper Press 90° Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The press fittings can also be installed underground
- When properly crimped a unique "N" witness mark is clearly visible
- Press System copper fittings are backed by a 50-year limited warranty
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable project
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- NSF Certified:
- No
- UPC:
- 039923398871