1/2 in. Copper Press Street Male Adapter
1/2 in. Copper Press Street Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 150 Pallet: 9600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Operating pressure 200 psi cwp
- Temperature range -20°F to 250°F
- Lead-free*
- Dezincification resistant
- ASTM B75 Alloy C12200 Copper
- Complies with ASME B16/51 Performance
- Third party certified to UPC
- Third party certified to the performance requirements of CSA MSE 13 and PS-117
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.51, ASME B16.22
- ASTM:
- ASTM B75 Alloy C12200
- CSA Certified:
- CSA MSE 13 and PS-117
- Clean Bagged:
- No
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Male Sweat
- End Connection 2:
- MPT
- End Connections:
- Male Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Male Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/10 in
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 039923391643