This product requires certification to purchase.

1/2 in. NPT Brass Balancing Valve

NIBCO

1/2 in. NPT Brass Balancing Valve

  • Fast #
  • Part #NT1880DUD
  • Item #7237149
  • Manufacturer Part #NL3X806
4 out of 5 Customer Rating
Brand image
NIBCO

1/2 in. NPT Brass Balancing Valve

  • Fast #
  • Part #NT1880DUD
  • Item #7237149
  • Manufacturer Part #NL3X806
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1125
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 300 psi non-shock cold working pressure
  • Maximum temperature rating 260°F at 150 psi
  • DZR Brass body and tail pieces
  • Regulating cartridge DZR Brass and Stainless Steel
  • FLO-BOSS A
  • NPT Threaded Ends
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-33/100 in
Material:
Brass
Pressure - Maximum:
150 psi, 600 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923344724
Valve Size:
1/2 in