1/2 in. Poly Pex 90 Swivel 90 Elbow
1/2 in. Poly Pex 90 Swivel 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 600 Pallet: 28800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum service temperature 200°F
- Third party certified to NSF-pw
- Complies with ASTM F877
- Complies with ASTM F2159
- CSA B137.5
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F877, ASTM F2159
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- PEX
- End Connections:
- PEX
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/8
- Material:
- Plastic
- Material Type:
- PPSU
- Maximum Temperature:
- 200
- NSF:
- NSF-pw
- NSF Certified:
- Yes
- Origin:
- Global
- Type:
- NNPD26EDD
- UPC:
- 039923321374
- Weight:
- 0.03