1/2 in. Solder Brass Balancing Valve
1/2 in. Solder Brass Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1125-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 300 psi non-shock cold working pressure
- Maximum temperature rating 260°F at 150 psi
- DZR Brass body and tail pieces
- Regulating cartridge DZR Brass and Stainless Steel
- FLO-BOSS A
- Solder ends per ASME B16.22
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-24/25
- Material:
- Brass
- Pressure - Maximum:
- 85 psi, 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923344786
- Valve Size:
- 1/2 in