This product requires certification to purchase.

1/2 sold ext lev hdl

NIBCO

1/2 sold ext lev hdl

  • Fast #
  • Part #NS58580LFELD
  • Item #10267185
  • Manufacturer Part #NJB834X6
3.5 out of 5 Customer Rating
Brand image
NIBCO

1/2 sold ext lev hdl

  • Fast #
  • Part #NS58580LFELD
  • Item #10267185
  • Manufacturer Part #NJB834X6
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze® body, ball and stem
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL®, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • NIBCO® HydraPure® lead-free* markings on handle and body
  • Solder end connections
  • Dezincification resistant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
1/2 in
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-1/5 in
Length
5-1/50 in
Valve Size
1/2 in
Weight
0.749 lb
Width
3-63/100 in
Characteristics & Features
Handle Material
Zinc Plated Steel
Handle Type
Lever
Material
Bronze
Number of Handles
Single Handle
Valve Body Material
Silicon Bronze
Valve Body Style
2 piece
Valve Operator
Extended Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Warranty & Product Information
ANSI
ANSI 61, ANSI 372-B, ANSI Z1157
ASTM
ASTM B16, ASTM B584, ASTM A-276 S31600, ASTM A-351CF8M
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110/145
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Type
NS58580LFELD
UPC
039923445476