1/4 -1/2 580 EXT ROUND HDLE ASY
1/4 -1/2 580 EXT ROUND HDLE ASY
Frequently Purchased Together
Product Details
Product Details
- Extended Round Handle Allows for 2" of Insulation
Documents
Specifications
- End Connection 1:
- Swivel Nut
- End Connections:
- Swivel Nut
- Height:
- 3-1/2 in
- Material:
- Steel
- Product Type:
- Accessory, Extension Handle
- Valve Stem:
- Rising