1/4 Bronze 600 # Sweat Full Port BV OXCL
1/4 Bronze 600 # Sweat Full Port BV OXCL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 600-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 400°F
- Chrome plated brass ball, silicon bronze stem
- Blowout-proof stem
- Solder end connections
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- NS58570XB
- UPC:
- 039923678041