1-1/2 Bronze 600 # Teflon Thread FP BV U
1-1/2 Bronze 600 # Teflon Thread FP BV U
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 175 psi 12.1 bar non-shock LP gas per UL842
- Max temperature rating 400°F
- Full port
- Blowout-proof stem
- Dezincification resistant
- Standard lever handle, optional NIB-SEAL
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- NT595YULJ
- UPC:
- 039923687494