1-1/2 Bronze Stainless Steel 600 # Teflon Thread Standing Pilot BV
1-1/2 Bronze Stainless Steel 600 # Teflon Thread Standing Pilot BV
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 400°F
- Conventional port
- Stainless steel ball and stem
- Dezincification resistant
- Vented ball
- Standard lever handle, optional NIB-SEAL
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923684363
- Valve Size:
- 1-1/2 in