1-1/2 Bronze Stainless Steel BV OXCL 6 STUB Straight
1-1/2 Bronze Stainless Steel BV OXCL 6 STUB Straight
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Valve pressure rating 200 psi 13.8 bar for medical gas
- Max temperature rating 400°F
- Full port
- Dezincification resistant
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL
- Solder end connections
- Cleaned and bagged for medical gas
Specifications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923689764