1-1/2 CS Threaded 3 PC W MT Forged Steel Locking Lever
1-1/2 CS Threaded 3 PC W MT Forged Steel Locking Lever
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 500-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
- Max temperature rating 400°F
- Conventional port
- Blowout-proof stem
- Vented ball
- Reinforced PTFE seats
- Stainless steel ball and stem
- Locking lever handle
- Cast ISO mounting pad
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Type:
- NTM590CSR66FSLLJ
- UPC:
- 039923798213