1-1/2 in. Bronze Solder Check Valve
1-1/2 in. Bronze Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- In-line lift-type
- 125# class
- Sweat
- Spring actuated (1/2 psi cracking pressure)
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- Class 125 solder end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Straight pattern
- Teflon disc
- 250 psi/17.2 bar non-shock cold working pressure
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276, ASTM A-582, ASTM B-584
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923638595
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve