1-1/2 in. Press Copper Coupling
1-1/2 in. Press Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- NIBCO press fittings are the fastest, easiest way to join copper tubing systems
- NIBCO® PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems
- The press fittings can also be installed underground
- NIBCO® PressG fittings are user friendly, quick and easy to install
- When properly crimped a unique "N" witness mark is clearly visible.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI LC 4
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA 6.32
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/100
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 180
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- UPC:
- 039923412775