1-1/2 PRES FP 2 Piece BV NS FEM ENDS
1-1/2 PRES FP 2 Piece BV NS FEM ENDS
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Two-piece body
- Full port
- Multiple handle options, including NIB-Seal
- Reinforced PTFE seat rings
- Press x press female end connections
- Press leak-detection feature
- Dezincification resistant
Specifications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- NPF58570NSJ
- UPC:
- 039923348326