This product requires certification to purchase.

1-1/2 x 1/2 in. Copper Press Fitting Reducer

NIBCO

1-1/2 x 1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #NPC6002LDJD
  • Item #3033823
  • Manufacturer Part #9008905FPC
4.9 out of 5 Customer Rating
Brand image
NIBCO

1-1/2 x 1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #NPC6002LDJD
  • Item #3033823
  • Manufacturer Part #9008905FPC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used to transition between different sizes of copper tube and fittings
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1/2
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Reducer
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
200#
UPC:
039923450159