This product requires certification to purchase.

1-1/4 Bronze 600 # 3 Way Threaded SP BV

NIBCO

1-1/4 Bronze 600 # 3 Way Threaded SP BV

  • Fast #
  • Part #NT58070W3H
  • Item #4437672
  • Manufacturer Part #NL95L0B
4 out of 5 Customer Rating
Brand image
NIBCO

1-1/4 Bronze 600 # 3 Way Threaded SP BV

  • Fast #
  • Part #NT58070W3H
  • Item #4437672
  • Manufacturer Part #NL95L0B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 280
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Valve pressure rating 400 psi 27.6 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Conventional port
  • Three-way body
  • Dezincification resistant
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Type:
NT58070W3H
UPC:
039923797513
Valve Size:
1 1/4 in