This product requires certification to purchase.

1-1/4 in. Bronze NPT Check Valve

NIBCO

1-1/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480YH
  • Item #54848
  • Manufacturer Part #NL9318B
5 out of 5 Customer Rating
Brand image
NIBCO

1-1/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480YH
  • Item #54848
  • Manufacturer Part #NL9318B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • In-line lift-type
  • 125# class
  • FNPT Thread
  • Spring actuated (1/2 psi cracking pressure)
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Class 125 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Straight pattern
  • Teflon disc
  • 250 psi/17.2 bar non-shock cold working pressure
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276, ASTM A-582, ASTM B-584
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-47/50 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
353
NSF Certified:
No
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923638748
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Disc Material:
PTFE
Valve Size:
1-1/4 in
Valve Type:
Check Valve