This product requires certification to purchase.

1-1/4 in. Copper Press 45° Elbow

NIBCO

1-1/4 in. Copper Press 45° Elbow

  • Fast #
  • Part #NPC606LDH
  • Item #3034008
  • Manufacturer Part #9043100FPC
3.5 out of 5 Customer Rating
Brand image
NIBCO

1-1/4 in. Copper Press 45° Elbow

  • Fast #
  • Part #NPC606LDH
  • Item #3034008
  • Manufacturer Part #9043100FPC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used for directional transitions between copper tube
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
45
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
EPDM
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
UPC:
039923451156