This product requires certification to purchase.

1-1/4 in. Press Brass Companion Flange

NIBCO

1-1/4 in. Press Brass Companion Flange

  • Fast #
  • Part #NPC741LDH
  • Item #3034033
  • Manufacturer Part #B305408PC
4.3 out of 5 Customer Rating
Brand image
NIBCO

1-1/4 in. Press Brass Companion Flange

  • Fast #
  • Part #NPC741LDH
  • Item #3034033
  • Manufacturer Part #B305408PC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Pressure Temperature Limits: Maximum Pressure 105 psi cwp; 90 psi @ 250°F. These limits are in accordance with MSS SP-106 which governs Cast Copper Alloy Flanges and Flanged Fittings: Class 125, 150, and 300.
  • Wrot copper outlet
  • Cast bronze flange
  • Dezincification resistant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flange Type:
Companion
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923344694