This product requires certification to purchase.

1-1/4 in. Press Copper Coupling

NIBCO

1-1/4 in. Press Copper Coupling

  • Fast #
  • Part #NPCH600DSH
  • Item #8099111
  • Manufacturer Part #9001700HPC
5 out of 5 Customer Rating
Brand image
NIBCO

1-1/4 in. Press Copper Coupling

  • Fast #
  • Part #NPCH600DSH
  • Item #8099111
  • Manufacturer Part #9001700HPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1440
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • NIBCO press fittings are the fastest, easiest way to join copper tubing systems
  • NIBCO® PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems
  • The press fittings can also be installed underground
  • NIBCO® PressG fittings are user friendly, quick and easy to install
  • When properly crimped a unique "N" witness mark is clearly visible.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI LC 4
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA 6.32
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
180
Origin:
Domestic
Pressure - Maximum:
200 psi
UPC:
039923412768