1-1/4 in. Press Jaw
1-1/4 in. Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- When properly crimped, a unique “N” witness mark is clearly visible
- No flame, solder or flux
- Creates leak-free connections
- Use with PC-280 or PC-100 press tools
Documents
Specifications
- Brand Model Compatibility:
- PC-280 and PC-100
- Cutting Capacity:
- 1/2 in - 1-1/4 in
- Number of Tools Included:
- 1
- Tool Type:
- Press Jaw
- UL Listed:
- No
- UPC:
- 039923242716
- Weight:
- 25.25 lb